Zoro Homepage

Low Temp Reinforced, 12" x.120" x 150 ft

  • Mfr # 14-1058-1

  • Zoro # G116584514


product price: $584.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
0.120 in
Color
Clear
Length
150 ft
Material
PVC Vinyl
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-1058-1
Zoro #
G116584514
UPC #
-
Country of Origin
United States

Dimensions

Height
0.120 in
Length
150 ft
Width
12 in

Details

Item
PVC Roll
Color
Clear
Material
PVC Vinyl

Description

Low Temp Reinforced,12 In. x.120 In. x 150 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.