Zoro Homepage

Low Temp Reinforced, 6" x.6" x 400 ft

  • Mfr # 14-1050

  • Zoro # G316584499


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Height
0.060 in
Material
PVC Vinyl
Color
Clear
Length
400 ft
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-1050
Zoro #
G316584499
UPC #
-
Country of Origin
United States

Dimensions

Height
0.060 in
Length
400 ft
Width
6 in

Details

Item
PVC Roll
Material
PVC Vinyl
Color
Clear

Description

Low Temp Reinforced,6 In. x.6 In. x 400 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.