Zoro Homepage

Magnet Tool Kit, Clipboard, Tape Gun, Box

  • Mfr # 70-1120

  • Zoro # G516585234


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Width
10 in
Overall Length
13 in
Material
Metal
Overall Height
4 in
Color
Various
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-1120
Zoro #
G516585234
UPC #
-
Country of Origin
China

Dimensions

Overall Width
10 in
Overall Length
13 in
Overall Height
4 in

Details

Item
Forklift Accessory Kit
Material
Metal
Color
Various

Description

Magnet Tool Kit,Clipboard,Tape Gun,Box

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.