Magnetic Bracket, 3-1/4" H x 3-1/4" W, SS
Mfr # 70-1117
Zoro # G3701411
product price: $13.25
/eaKey Features
Overall Height
3 1/4 in
Overall Length
3 1/4 in
Overall Width
3 1/4 in
Material
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-1117
Zoro #
G3701411
UPC #
885230051035
Country of Origin
China
Dimensions
Overall Height
3 1/4 in
Overall Length
3 1/4 in
Overall Width
3 1/4 in
Height
3 1/4 in
Diameter
3 1/4 in
Width
3 1/4 in
Details
Material
Stainless Steel
Color
Silver
Item
Magnetic Bracket
Includes
Mounting hardware
For Use With
Forklift Truck Lights
Features
Easy to Install
Compatible with Manufacturer Model Number
70-1091, 70-1094, 70-1095, 70-1096, 70-1115, 70-1116
For Use With Mfr. Model Number
70-1091, 70-1094, 70-1095, 70-1096, 70-1115, 70-1116
Compatible Manufacturer Part Number
70-1091, 70-1094, 70-1095, 70-1096, 70-1115, 70-1116
Compatible Manufacturer Model Number
70-1091, 70-1094, 70-1095, 70-1096, 70-1115, 70-1116
Compatible with Manufacturer Model No.
70-1091, 70-1094, 70-1095, 70-1096, 70-1115, 70-1116
Compatible with Mfr. Model No.
70-1091, 70-1094, 70-1095, 70-1096, 70-1115, 70-1116
For Use with Mfr Model Number
70-1091, 70-1094, 70-1095, 70-1096, 70-1115, 70-1116
Compatible Pump Manufacturer Part Number
70-1091, 70-1094, 70-1095, 70-1096, 70-1115, 70-1116
Compatible Mfr. Model Number
70-1091, 70-1094, 70-1095, 70-1096, 70-1115, 70-1116
Description
Magnetic Bracket, Product Type Forklift Spotter Magnetic Bracket, Compatible with Grainger Part No. 441T79, 441T80, 441T82, 48WH75, 53KJ78, 53KJ79, Compatible with Mfr. Model No. 70-1091, 70-1094, 70-1095, 70-1096, 70-1115, 70-1116, Includes Bracket and Assembly Parts, Overall Length 3 1/4 in, Overall Width 3 1/4 in, Overall Height 3 1/4 in, Material Aluminum, Polycarbonate, Color Silver
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.