Zoro Homepage

Magnetic Tool Board

  • Mfr # 70-1121

  • Zoro # G816313889


product price: $41.55
/ea

Key Features

Color
Silver
Material
Metal
Height
1 in
Width
9 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-1121
Zoro #
G816313889
UPC #
-
Country of Origin
China

Dimensions

Height
1 in
Width
9 in
Length
13 in

Details

Item
Clipboard
Color
Silver
Material
Metal

Description

Magnetic Tool Board

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.