Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Tool Gun

  • Mfr # 70-1123

  • Zoro # G516584893


product price: $35.39
/ea

Key Features

Height
3 in
Material
Metal
Length
10 in
Color
Red
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-1123
Zoro #
G516584893
UPC #
-
Country of Origin
China

Dimensions

Height
3 in
Length
10 in
Width
6 in

Details

Item
Tape Gun
Material
Metal
Color
Red

Description

Magnetic Tool Gun

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.