
MH Equipment Inspection Starter Kit with
Mfr # 70-1041
Zoro # G116585085
product price: $24.35
/eaKey Features
Type
Material Handling Equipment Inspection Kit
Color
Yellow; Black
Height
3.25 in
Length
9.25 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-1041
Zoro #
G116585085
UPC #
-
Country of Origin
United Kingdom
Dimensions
Height
3.25 in
Length
9.25 in
Width
0.25 in
Details
Item
MH Equipment Inspection Starter Kit with
Type
Material Handling Equipment Inspection Kit
Color
Yellow; Black
Material
Polypropylene
Description
MH Equipment Inspection Starter Kit with
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.