
Mini Giant Surface Bumper Guard, Blk, 1 M
Mfr # 60-6990-3
Zoro # G316099917
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Height
1/2 in
Color
Black
Material
Polyurethane Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-6990-3
Zoro #
G316099917
UPC #
-
Country of Origin
Germany
Dimensions
Width
4 in
Height
1/2 in
Details
Item
Mini Giant Surface Bumper Guard,Blk,1 M
Color
Black
Material
Polyurethane Foam
Description
Mini Giant Surface Bumper Guard,Blk,1 M
- Easy to install almost anywhere, Knuffi® Bumper Guards protect goods, gear and people from bumps, bruises, costly damage and serious injury. Surface Guards provide patented Knuffi® Bumper Guard protection along walls and surfaces. The brightly colored, impact absorbing, flexible foam provides strong visual warning while protecting walls and vehicles from bumps and abrasions. The new Knuffi® MiniGiant combines maximum surface protection with low installation height. Uneven surfaces can be protected through a strong double adhesive strip. Knuffi® MiniGiant can quickly be cut to the perfect size, is highly flexible and easy to apply. The small profile with the big impact reliably prevents damage to people and material.
- Surface Guards provide patented Knuffi® Bumper Guard protection along walls and surfaces.
- The brightly colored, impact absorbing, flexible foam provides strong visual warning while protecting walls and vehicles from bumps and abrasions.
- The new Knuffi® MiniGiant combines maximum surface protection with low installation height.
- Uneven surfaces can be protected through a strong double adhesive strip.
- Knuffi® MiniGiant can quickly be cut to the perfect size, is highly flexible and easy to apply.
- The small profile with the big impact reliably prevents damage to people and material.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.