Zoro Homepage

Mini Surface BumperGuard, Blk/Ylw, 1 M

  • Mfr # 60-6990

  • Zoro # G516099922


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Bumper Width
4 in
Bumper Material
Polyurethane Foam
Overall Length
39 in
Finish
Polyurethane foam
Bumper Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6990
Zoro #
G516099922
UPC #
-
Country of Origin
Germany

Dimensions

Bumper Width
4 in
Overall Length
39 in
Bumper Height
1/2 in

Details

Item
Mini Surface BumperGuard,Blk/Ylw,1 M
Bumper Material
Polyurethane Foam
Finish
Polyurethane foam
Color
Black and Yellow

Description

Mini Surface BumperGuard,Blk/Ylw,1 M


  • Easy to install almost anywhere, Knuffi® Bumper Guards protect goods, gear and people from bumps, bruises, costly damage and serious injury. Surface Guards provide patented Knuffi® Bumper Guard protection along walls and surfaces. The brightly colored, impact absorbing, flexible foam provides strong visual warning while protecting walls and vehicles from bumps and abrasions. The new Knuffi® MiniGiant combines maximum surface protection with low installation height. Uneven surfaces can be protected through a strong double adhesive strip. Knuffi® MiniGiant can quickly be cut to the perfect size, is highly flexible and easy to apply. The small profile with the big impact reliably prevents damage to people and material.
  • Surface Guards provide patented Knuffi® Bumper Guard protection along walls and surfaces.
  • The brightly colored, impact absorbing, flexible foam provides strong visual warning while protecting walls and vehicles from bumps and abrasions.
  • The new Knuffi® MiniGiant combines maximum surface protection with low installation height.
  • Uneven surfaces can be protected through a strong double adhesive strip.
  • Knuffi® MiniGiant can quickly be cut to the perfect size, is highly flexible and easy to apply.
  • The small profile with the big impact reliably prevents damage to people and material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.