
Model W Bumper Guard, Black/Yellow, 5 M
Mfr # 60-6900
Zoro # G116099902
product price: $287.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Length
197 in
Bumper Height
1/2 in
Finish
Polyurethane foam
Bumper Material
Polyurethane Foam
Color
Black and Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-6900
Zoro #
G116099902
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
197 in
Bumper Height
1/2 in
Bumper Width
1 in
Details
Finish
Polyurethane foam
Bumper Material
Polyurethane Foam
Item
Model W Bumper Guard,Black/Yellow,5 M
Color
Black and Yellow
Description
Model W Bumper Guard,Black/Yellow,5 M
- Easy to install almost anywhere, Knuffi® Bumper Guards protect goods, gear and people from bumps, bruises, costly damage and serious injury. Edge Guards protect heads and elbows as well as products and vehicles. With a wide range of profiles, even the sharpest of edges, can be protected.
- Edge Guards protect heads and elbows as well as products and vehicles. With a wide range of profiles, even the sharpest of edges, can be protected.
- With a wide range of profiles, even the sharpest of edges, can be protected.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.