Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

On Hands Propane Gloves

  • Mfr # 70-1020

  • Zoro # G4419871


product price: $42.69
/ea

Key Features

Overall Height
4 in
Overall Length
12 in
Overall Width
5 in
Material
neoprene
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-1020
Zoro #
G4419871
UPC #
885230050038
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Length
12 in
Overall Width
5 in
Height
12 in
Width
5 in

Details

Material
neoprene
Color
Orange
Item
On Hands Propane Gloves
Includes
Chain Mount
For Use With
Forklift Trucks
Compatible with Manufacturer Model Number
70-1030, 70-1070-CP, 70-1095, 70-1104, 70-1110, 70-1170, 70-1180
For Use With Mfr. Model Number
70-1030, 70-1070-CP, 70-1095, 70-1104, 70-1110, 70-1170, 70-1180
Compatible Manufacturer Part Number
70-1030, 70-1070-CP, 70-1095, 70-1104, 70-1110, 70-1170, 70-1180
Compatible Manufacturer Model Number
70-1030, 70-1070-CP, 70-1095, 70-1104, 70-1110, 70-1170, 70-1180
Compatible with Manufacturer Model No.
70-1030, 70-1070-CP, 70-1095, 70-1104, 70-1110, 70-1170, 70-1180
Compatible with Mfr. Model No.
70-1030, 70-1070-CP, 70-1095, 70-1104, 70-1110, 70-1170, 70-1180
For Use with Mfr Model Number
70-1030, 70-1070-CP, 70-1095, 70-1104, 70-1110, 70-1170, 70-1180
Compatible Pump Manufacturer Part Number
70-1030, 70-1070-CP, 70-1095, 70-1104, 70-1110, 70-1170, 70-1180
Compatible Mfr. Model Number
70-1030, 70-1070-CP, 70-1095, 70-1104, 70-1110, 70-1170, 70-1180

Description

Propane Gloves, Product Type Propane Gloves, Compatible with Grainger Part Number 489J06, 48WH42, 48WH43, 48WH46, 48WH54, 48WH75, 794LK5, Compatible with Manufacturer Model Number 70-1030, 70-1070-CP, 70-1095, 70-1104, 70-1110, 70-1170, 70-1180, Includes Chain Mount, Propane Gloves, Overall Length 12 in, Overall Width 5 in, Overall Height 4 in, Material PVC, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.