Shop IDEAL WAREHOUSE INNOVATIONS
See all product information
Create Account
Orange Raised Profile Fence, 50 ft. L
- Mfr # 70-7018
- Zoro # G713365066
product price:Â
$
85.39
/ea
Key Features
Mesh Size
4 x 50 ft
Color
Orange
Material
PVC Plastic
Mesh Shape
Square
Breaking Strength
4,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70-7018
- Zoro #
- G713365066
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Mesh Size
- 4 x 50 ft
Details
- Color
- Orange
- Material
- PVC Plastic
- Item
- Orange Raised Profile Fence
- Mesh Shape
- Square
- Breaking Strength
- 4,000 psi
- Shell Material
- PVC Plastic
- Wire Color
- Orange
Description
Orange Raised Profile Fence, Color Orange, Material PVC Plastic, Mesh Shape Square, Breaking Strength 4,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.