Zoro Homepage

Pipe Bollard Assembly, 6 in Dia x 36 in H

  • Mfr # 40-5030-A

  • Zoro # G215988312


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
Material
Steel
Color
Yellow
Height
36 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-5030-A
Zoro #
G215988312
UPC #
-
Country of Origin
Canada

Dimensions

Width
6 in
Height
36 in
Length
6 in

Details

Item
Pipe Bollard
Material
Steel
Color
Yellow

Description

Pipe Bollard Assembly,6 in Dia x 36 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.