
Poly Envelope Caddy, PK5
Mfr # 70-1066-CP
Zoro # G816584821
product price: $168.99
/pk 5, $33.80/ea
Free Shipping & Returns
Key Features
Overall Width
5 in
Color
Yellow
Overall Length
8 in
Overall Height
7.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-1066-CP
Zoro #
G816584821
UPC #
-
Country of Origin
Canada
Dimensions
Overall Width
5 in
Overall Length
8 in
Overall Height
7.5 in
Details
Item
Replacement Sleeve for Checklist Books
Color
Yellow
Material
Plastic
Description
Poly Envelope Caddy, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.