Zoro Homepage

Portable Safety Zone, Orange, 52 1/2 in H

  • Mfr # 70-6030

  • Zoro # G515496067


product price: $1,324.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Includes
(4) Magnetic Fence Clips, (4) Posts, (4) Rubber Base Pads, 100 ft Safety Orange Fencing
Base Type
Flat
Post Material
Steel
Post Color
Orange
Post Diameter
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-6030
Zoro #
G515496067
UPC #
-
Country of Origin
Canada

Dimensions

Post Diameter
3 1/2 in
Belt Length
100 ft
Post Height
52 1/2 in
Base Diameter
27 in
Net Length
75 ft
Overall Height
55 in

Details

Item
Barricade System
Includes
(4) Magnetic Fence Clips, (4) Posts, (4) Rubber Base Pads, 100 ft Safety Orange Fencing
Base Type
Flat
Post Material
Steel
Post Color
Orange
Number of Posts
4
Net Color
Orange
Base Color
Orange
Indoor/Outdoor Usage
Indoor
Belt Message
None
Base Material
Steel
Belt Color
Orange

Description

Barricade System, Includes (4) Magnetic Fence Clips, (4) Posts, (4) Rubber Base Pads, 100 ft Safety Orange Fencing, Number of Posts 4, Net Length 75 ft, Net Color Orange, Post Color Orange, Base Type Flat, Post Height 52 1/2 in, Post Diameter 3 1/2 in, Post Material Steel, Base Diameter 27 in, Base Color Orange, Base Material Steel, Indoor/Outdoor Usage Indoor

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.