Zoro Homepage

PVC Strip, 16" x.160"x 100 ft, Low Temp

  • Mfr # 14-1059

  • Zoro # G716042414


product price: $686.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Height
0.160 in
Material
PVC Vinyl
Width
16 in
Color
Clear
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-1059
Zoro #
G716042414
UPC #
-
Country of Origin
United States

Dimensions

Height
0.160 in
Width
16 in
Length
100 ft

Details

Item
PVC Roll
Material
PVC Vinyl
Color
Clear

Description

PVC Strip,16 In. x.160 In.x 100 ft,Low Temp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.