Zoro Homepage

PVC Strip, 6 inx.060 in x 300 ft, Low Temp

  • Mfr # 14-1048-1

  • Zoro # G216042419


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Height
0.060 in
Length
300 ft
Width
6 in
Material
PVC Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-1048-1
Zoro #
G216042419
UPC #
-
Country of Origin
United States

Dimensions

Height
0.060 in
Length
300 ft
Width
6 in

Details

Item
PVC Roll
Color
Clear
Material
PVC Vinyl

Description

PVC Strip,6 inx.060 in x 300 ft,Low Temp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.