
Ratchet Top Stabilizing Jack
Mfr # 60-5453
Zoro # G016584447
product price: $540.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Length
46 in
Height
40 in
Width
46 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-5453
Zoro #
G016584447
UPC #
-
Country of Origin
China
Dimensions
Length
46 in
Height
40 in
Width
46 in
Details
Item
Ratchet Top Stabilizing Jack
Color
Yellow
Material
Steel
Description
Ratchet Top Stabilizing Jack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.