
Replacement Checklist Book, 1 3/8" W, PK5
Mfr # 70-1073-CP
Zoro # G605658382
product price: $188.05
/pk 5, $37.61/ea
Free Shipping & Returns
Key Features
Overall Height
7 1/2 in
Overall Length
8 in
Overall Width
5 in
Material
Plastic
Color
Multicolored
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-1073-CP
Zoro #
G605658382
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height
7 1/2 in
Overall Length
8 in
Overall Width
5 in
Height
8 in
Diameter
7 1/4 in
Width
5 in
Details
Material
Plastic
Color
Multicolored
Item
Replacement Checklist Book
Includes
(75) Inspection Carbon Copy Sheets, Pen Attached with Wire, Checklist Pad
For Use With
Electric Pallet Truck Log
Features
Compatible with Manufacturer Model Number
70-1078-CP
For Use With Mfr. Model Number
70-1062-CP, 70-1064-CP, 70-1065-1-CP, 70-1065-2-CP, 70-1065-3-CP, 70-1071-CP, 70-1076-CP, 70-1078-CP
Compatible Manufacturer Part Number
70-1078-CP
Compatible Manufacturer Model Number
70-1078-CP
Compatible with Manufacturer Model No.
70-1078-CP
Compatible with Mfr. Model No.
70-1078-CP
For Use with Mfr Model Number
70-1078-CP
Compatible Pump Manufacturer Part Number
70-1078-CP
Compatible Mfr. Model Number
70-1078-CP
Description
Replacement Checklist Book, Product Type Checklist Caddy Kits, Compatible with Grainger Part Number 794LK3, Compatible with Manufacturer Model Number 70-1078-CP, Includes (5) Complete Checklist Caddies. Each Caddy comes complete with: Polyethylene envelope with two-way tape for easy mounting, a checklist book with 75 carbon copy inspection sheets and a pen attached with plastic wire., Overall Length 8 in, Overall Width 5 in, Overall Height 7 1/2 in, Material Plastic, Color Multicolored
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.