
Replacement Checklist Book, 1 3/8" W, PK5
Mfr # 70-1074-CP
Zoro # G905658235
product price: $189.95
/pk 5, $37.99/ea
Free Shipping & Returns
Key Features
Overall Height
7 1/2 in
Overall Length
8 in
Overall Width
5 in
Material
Plastic
Color
Multicolored
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-1074-CP
Zoro #
G905658235
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height
7 1/2 in
Overall Length
8 in
Overall Width
5 in
Width
5 in
Height
8 in
Diameter
7 1/4 in
Details
Material
Plastic
Color
Multicolored
Item
Replacement Checklist Book
Includes
(75) Inspection Carbon Copy Sheets, Pen Attached with Wire, Checklist Pad
For Use With
Aerial Work Platform
Features
Compatible with Manufacturer Model Number
70-1079-CP
For Use With Mfr. Model Number
70-1000, 70-1077-CP, 70-1079-CP, 70-1091, 70-1100, 70-1101, 70-1110, 70-4200
Compatible Manufacturer Part Number
70-1079-CP
Compatible Manufacturer Model Number
70-1079-CP
Compatible with Manufacturer Model No.
70-1079-CP
Compatible with Mfr. Model No.
70-1079-CP
For Use with Mfr Model Number
70-1079-CP
Compatible Pump Manufacturer Part Number
70-1079-CP
Compatible Mfr. Model Number
70-1079-CP
Description
Checklist Caddy Kits for Aerial Work Platform, Product Type Checklist Caddy Kits, Compatible with Grainger Part Number 794LK7, Compatible Manufacturer Part Number 70-1079-CP, Includes (5) Complete Checklist Caddies. Each Caddy comes complete with: Polyethylene envelope with two-way tape for easy mounting, a checklist book with 75 carbon copy inspection sheets and a pen attached with plastic wire., Overall Length 8 in, Overall Width 5 in, Overall Height 7 1/2 in, Material Plastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.