
Replacement Checklist Book, 1" W, PK4
Mfr # 70-1061-CP
Zoro # G405658391
product price: $234.84
/pk 4, $58.71/ea
Free Shipping & Returns
Key Features
Overall Height
6 in
Overall Length
8 in
Overall Width
5 in
Material
Plastic
Color
Multicolored
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-1061-CP
Zoro #
G405658391
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height
6 in
Overall Length
8 in
Overall Width
5 in
Width
5 in
Height
8 in
Diameter
7 5/8 in
Details
Material
Plastic
Color
Multicolored
Item
Replacement Checklist Book
Includes
Double Sided Tape, Storage Case
For Use With
Propane Counterbalance Log
Features
Compatible with Manufacturer Model Number
70-1065-CP
For Use With Mfr. Model Number
70-1000, 70-1065-CP, 70-1070-CP, 70-1075-CP, 70-1091, 70-1100, 70-1101, 70-4200
Compatible Manufacturer Part Number
70-1065-CP
Compatible Manufacturer Model Number
70-1065-CP
Compatible with Manufacturer Model No.
70-1065-CP
Compatible with Mfr. Model No.
70-1065-CP
For Use with Mfr Model Number
70-1065-CP
Compatible Pump Manufacturer Part Number
70-1065-CP
Compatible Mfr. Model Number
70-1065-CP
Description
Lift Truck Log Kits for Internal Combustion Counterbalance, Product Type Lift Truck Log Kits, Compatible with Grainger Part Number 794LK8, Compatible Manufacturer Part Number 70-1065-CP, Includes (4) Complete Lift Truck Logs. Each Log comes with: Poly Plastic Case, Pen, Lock-out Tag-out Tag with pull strap with a checklist book., Overall Length 8 in, Overall Width 5 in, Overall Height 6 in, Material Plastic, Color Multicolored, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.