
Replacement Checklist Book, 5" W, PK4
Mfr # 70-1065-3-CP
Zoro # G605658375
product price: $148.99
/pk 4, $37.25/ea
Free Shipping & Returns
Key Features
Overall Height
2 1/2 in
Overall Length
8 in
Overall Width
5 in
Material
Paper
Color
Multicolored
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-1065-3-CP
Zoro #
G605658375
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height
2 1/2 in
Overall Length
8 in
Overall Width
5 in
Diameter
7 5/8 in
Width
5 in
Height
8 in
Details
Material
Paper
Color
Multicolored
Item
Replacement Checklist Book
Includes
Double Sided Tape, Storage Case
For Use With
Replacement Electric Pallet Truck Log Book
Features
Checklist, Checklist Pad, Checklist Pen, Daily Forklift Log, Daily Inspection, Daily Log, Easy to Mount, Forklift Checklist System, Forklift Log Book, Forklift Maintenance, Forklift Maintenance Log Book, Forklift Operator Checklist, Forklift Repair Request, Inspection, Replacement Checklist
Compatible with Manufacturer Model Number
70-1064-CP
For Use With Mfr. Model Number
70-1062-CP, 70-1064-CP, 70-1065-1-CP, 70-1065-2-CP, 70-1071-CP, 70-1073-CP, 70-1076-CP, 70-1078-CP
Compatible Manufacturer Part Number
70-1064-CP
Compatible Manufacturer Model Number
70-1064-CP
Compatible with Manufacturer Model No.
70-1064-CP
Compatible with Mfr. Model No.
70-1064-CP
For Use with Mfr Model Number
70-1064-CP
Compatible Pump Manufacturer Part Number
70-1064-CP
Compatible Mfr. Model Number
70-1064-CP
Description
Replacement Log Books for Electric Pallet Truck, Product Type Replacement Log Books, Compatible with Grainger Part Number 794LJ9, Compatible Manufacturer Part Number 70-1064-CP, Includes (4) Replacement Electric Pallet Truck Log Books, Overall Length 8 in, Overall Width 5 in, Overall Height 2 1/2 in, Material Paper, Color Multicolored, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.