
Replacement Truck Inspection Book
Mfr # 70-1040-1
Zoro # G316584833
product price: $12.85
/eaKey Features
Height
3.25 in
Width
0.25 in
Length
9.25 in
Material
Paper
Standards
FSC Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-1040-1
Zoro #
G316584833
UPC #
-
Country of Origin
United Kingdom
Dimensions
Height
3.25 in
Width
0.25 in
Length
9.25 in
Details
Item
Replacement Forklift Inspection Books
Material
Paper
Standards
FSC Certified
Color
Black
Description
Replacement Truck Inspection Book
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.