Zoro Homepage

Replament Book, f/Material Handling

  • Mfr # 70-1041-1

  • Zoro # G916585087


product price: $12.85
/ea

Key Features

Height
3.25 in
Standards
FSC Certified
Width
0.25 in
Length
9.25 in
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-1041-1
Zoro #
G916585087
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
3.25 in
Width
0.25 in
Length
9.25 in

Details

Item
Replacement Material Handling Equipment Inspection Books
Standards
FSC Certified
Material
Paper
Color
Black

Description

Replament Book,f/Material Handling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.