Zoro Homepage

Safety Bumper, Yellow/Black, PVC

  • Mfr # 70-1110

  • Zoro # G4419941


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Overall Length
18 in
Overall Width
18 in
Material
PVC Plastic
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-1110
Zoro #
G4419941
UPC #
885230050557
Country of Origin
Canada

Dimensions

Overall Height
4 in
Overall Length
18 in
Overall Width
18 in
Height
4 in
Width
18 in

Details

Material
PVC Plastic
Color
Yellow
Item
Safety Bumper
Includes
(2) Magnets, 3M VHB Two-Way Tape, Fork Brackets
For Use With
Forklift Trucks
Compatible with Manufacturer Model Number
70-1080, 70-1090, 70-1101, 70-1130, 70-1135, 70-1140, 70-1145
For Use With Mfr. Model Number
70-1080, 70-1090, 70-1101, 70-1130, 70-1135, 70-1140, 70-1145
Compatible Manufacturer Part Number
70-1080, 70-1090, 70-1101, 70-1130, 70-1135, 70-1140, 70-1145
Compatible Manufacturer Model Number
70-1080, 70-1090, 70-1101, 70-1130, 70-1135, 70-1140, 70-1145
Compatible with Manufacturer Model No.
70-1080, 70-1090, 70-1101, 70-1130, 70-1135, 70-1140, 70-1145
Compatible with Mfr. Model No.
70-1080, 70-1090, 70-1101, 70-1130, 70-1135, 70-1140, 70-1145
For Use with Mfr Model Number
70-1080, 70-1090, 70-1101, 70-1130, 70-1135, 70-1140, 70-1145
Compatible Pump Manufacturer Part Number
70-1080, 70-1090, 70-1101, 70-1130, 70-1135, 70-1140, 70-1145
Compatible Mfr. Model Number
70-1080, 70-1090, 70-1101, 70-1130, 70-1135, 70-1140, 70-1145

Description

Safety Bumper, Product Type Safety Bumper, Compatible with Grainger Part Number 441T84, 48WH47, 48WH48, 48WH49, 48WH50, 48WH51, 48WH52, Compatible with Manufacturer Model Number 70-1080, 70-1090, 70-1101, 70-1130, 70-1135, 70-1140, 70-1145, Includes (2) Magnets, 3M VHB Two-Way Tape, Fork Brackets, Overall Length 18 in, Overall Width 18 in, Overall Height 4 in, Color Yellow, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.