Safety Fence, Orange, 64 in Length, Outdoor

  • Mfr # 70-7050

  • Zoro # G2222313


product price:  $1,274.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Base Type
Wheeled
Base Material
Steel
Color
Orange
Overall Length
64 in
Includes
(4) Posts, (4) Rubber Base Pads, 50 ft Safety Orange Fencing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-7050
Zoro #
G2222313
UPC #
885230090416
Country of Origin
Canada

Dimensions

Overall Length
64 in
Overall Height
64 in
Cart Width
22 in
Cart Length
31 in
Cart Height
64 in
Mesh Size
1.25 in x 1.5 in

Details

Item
Safety Fence
Base Type
Wheeled
Base Material
Steel
Color
Orange
Includes
(4) Posts, (4) Rubber Base Pads, 50 ft Safety Orange Fencing
Material
Rubber, Steel
Product Type
Safety Fence
Cart Weight
28 lb
Indoor/Outdoor Usage
Outdoor
Base Weight
75 lb
Number of Posts
4
Mesh Shape
Square

Description

RapidRoll 2-Wheeled Portable Barrier System, Overall Height 64 in, Overall Length 64 in, Color Orange, Mesh Size 1.25 in x 1.5 in, Material Rubber, Steel, Mesh Shape Square, Product Type Safety Fence

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.