Safety Front Light, Polycarbonate, Black
Mfr # 70-1096
Zoro # G8038521
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2 1/2 in
Overall Length
6 in
Overall Width
4 in
Material
polycarbonate
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-1096
Zoro #
G8038521
UPC #
885230050502
Country of Origin
China
Dimensions
Overall Height
2 1/2 in
Overall Length
6 in
Overall Width
4 in
Width
4 1/2 in
Height
3 9/16 in
Overall Depth
4 in
Details
Material
polycarbonate
Color
White
Item
Safety Front Light
Housing Material
Aluminum
Includes
Mounting hardware
For Use With
Forklift Trucks
Voltage
10-80V DC
Features
Adjustable Mounting Bracket
Compatible with Manufacturer Model Number
70-1091, 70-1091-1, 70-1094, 70-1095, 70-1115, 70-1116
For Use With Mfr. Model Number
70-1091, 70-1091-1, 70-1094, 70-1095, 70-1115, 70-1116
Compatible Manufacturer Part Number
70-1091, 70-1091-1, 70-1094, 70-1095, 70-1115, 70-1116
Compatible Manufacturer Model Number
70-1091, 70-1091-1, 70-1094, 70-1095, 70-1115, 70-1116
Compatible with Mfr. Model No.
70-1091, 70-1091-1, 70-1094, 70-1095, 70-1115, 70-1116
For Use with Mfr Model Number
70-1091, 70-1091-1, 70-1094, 70-1095, 70-1115, 70-1116
Housing Color
White
Compatible Mfr. Model Number
70-1091, 70-1091-1, 70-1094, 70-1095, 70-1115, 70-1116
Description
Safety Boundary Light, Housing Color White, Housing Material Aluminum, Features Adjustable Mounting Bracket, Overall Height 2 1/2 in, Includes Light w/ 16 in Cable, Long Bolt, Mounting Bracket, Nut, Short Bolt, Split Washer, Overall Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.