Zoro Homepage

Safety Light Blue LED, Polycarbonate

  • Mfr # 70-1095

  • Zoro # G4419655


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Overall Height
4 3/4 in
Overall Length
5 5/8 in
Material
polycarbonate
Color
Black
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-1095
Zoro #
G4419655
UPC #
885230050489
Country of Origin
China

Dimensions

Overall Height
4 3/4 in
Overall Length
5 5/8 in
Width
4 in
Height
5 in
Overall Depth
3 9/16 in

Details

Material
polycarbonate
Color
Black
Item
Safety Light Blue LED
Housing Material
Aluminum
Includes
Mounting hardware
For Use With
Forklift Trucks
Features
For Use At Blind Intersections and Rack Aisles
Standards
CE, RoHS Compliant
Voltage
10-80V DC
Lens Material
Polycarbonate
Shape
Oval
Installation Location
Rear
IP Rating
IP68
Current
0.72 A
Lighting Technology
LED
Lens Color
Blue
Housing Color
Black
Lamp Life
50,000 hr
Mount Type
Bracket
Light Color
Blue
Electrical Connection
Blunt Cut Wires
Beam Pattern
Spot
Number of Bulbs
2
Compatible Vehicle Type
Forklifts
Maximum Brightness
830 lm
Operating Voltage
10-80V DC

Description

Safety Boundary Light, Housing Color Black, Housing Material Aluminum, Shape Oval, Beam Pattern Spot, Lighting Technology LED, Mount Type Bracket, Overall Height 4 3/4 in, Maximum Brightness 830 lm, Operating Voltage 10-80V DC, Electrical Connection Blunt Cut Wires, IP Rating IP68, Standards CE, RoHS Compliant, Number of Bulbs 2, Compatible Vehicle Type Forklifts, Light Color Blue, Lens Color Blue, Installation Location Rear, Current 0.72 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.