
Scanner Holder
Mfr # 70-1125
Zoro # G816313872
product price: $27.79
/eaKey Features
Width
4.5 in
Material
Steel
Height
8.13 in
Length
3 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-1125
Zoro #
G816313872
UPC #
-
Country of Origin
Canada
Dimensions
Width
4.5 in
Height
8.13 in
Length
3 in
Details
Item
Scanner Holder
Material
Steel
Color
Black
Description
Scanner Holder
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.