Seat Belt, 1/2" H x 4-3/4" W, Nylon
Mfr # 70-1101
Zoro # G3701448
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1/2 in
Overall Length
8 in
Overall Width
4 3/4 in
Material
Nylon
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-1101
Zoro #
G3701448
UPC #
885230050526
Country of Origin
Australia
Dimensions
Overall Height
1/2 in
Overall Length
8 in
Overall Width
4 3/4 in
Height
1/2 in
Width
4 3/4 in
Details
Material
Nylon
Color
Orange
Item
Seat Belt
Includes
Hardware
For Use With
Forklift Trucks
Features
Orange Webbing, Bright-Belt
Compatible with Manufacturer Model Number
70-1080, 70-1090, 70-1110, 70-1130, 70-1135, 70-1140, 70-1145
For Use With Mfr. Model Number
70-1080, 70-1090, 70-1110, 70-1130, 70-1135, 70-1140, 70-1145
Compatible Manufacturer Part Number
70-1080, 70-1090, 70-1110, 70-1130, 70-1135, 70-1140, 70-1145
Compatible Manufacturer Model Number
70-1080, 70-1090, 70-1110, 70-1130, 70-1135, 70-1140, 70-1145
Compatible with Manufacturer Model No.
70-1080, 70-1090, 70-1110, 70-1130, 70-1135, 70-1140, 70-1145
Compatible with Mfr. Model No.
70-1080, 70-1090, 70-1110, 70-1130, 70-1135, 70-1140, 70-1145
For Use with Mfr Model Number
70-1080, 70-1090, 70-1110, 70-1130, 70-1135, 70-1140, 70-1145
Compatible Pump Manufacturer Part Number
70-1080, 70-1090, 70-1110, 70-1130, 70-1135, 70-1140, 70-1145
Compatible Mfr. Model Number
70-1080, 70-1090, 70-1110, 70-1130, 70-1135, 70-1140, 70-1145
Description
Seat Belt, Compatible with Grainger Part Number 48WH46, 48WH47, 48WH48, 48WH49, 48WH50, 48WH51, 48WH52, Compatible with Manufacturer Model Number 70-1080, 70-1090, 70-1110, 70-1130, 70-1135, 70-1140, 70-1145, Product Type Seat Belt, Overall Width 4 3/4 in, Overall Length 8 in, Overall Height 1/2 in, Features Orange Webbing, Bright-Belt, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.