Zoro Homepage

Signal Light, 12V, LED, SG10 12RG

  • Mfr # 60-5429-2

  • Zoro # G916584660


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Width
6.375 in
Height
11.375 in
Depth
3.75 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5429-2
Zoro #
G916584660
UPC #
-
Country of Origin
United States

Dimensions

Width
6.375 in
Height
11.375 in
Depth
3.75 in

Details

Item
Dock Traffic Control Light
Housing Material
Plastic
Color
Yellow

Description

Signal Light,12V,LED,SG10 12RG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.