Steel Face Bumper, 12"LX14"WX4"D, LB412-14SFP1

  • Mfr # 22-1001

  • Zoro # G2220423


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Overall Height
14 in
Overall Width
12 in
Overall Depth
4 in
Mounting Style
Bolt On
Mounting Hole Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22-1001
Zoro #
G2220423
UPC #
885230100658
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Width
12 in
Overall Depth
4 in
Mounting Hole Dia.
7/8 in
Bumper Height
14 in
Bumper Depth
4 in
Bumper Width
12 in
Access Hole Diameter
7/8 in
Mounting Hole Diameter
7/8 in
Mounting Holes Center-to-Center Height
7 in

Details

Item
Loading Dock Bumper
Mounting Style
Bolt On
Number of Mounting Holes
3
Bumper Material
Steel
Bumper Shape
Square
Angle Location
Left, Right
Bumper Backing Material
Laminated Rubber
Bumper Face Material
Steel
Flat Plate Location
Left, Right
Features
Abrasion-Resistant

Description

Dock Bumper, Steel, Overall Height 14 in, Overall Depth 4 in, Overall Width 12 in, Square, Bumper Height 14 in, Bumper Width 12 in, Bumper Depth 4 in, Mounting Hole Dia. 7/8 in, Number of Mounting Holes 3, Mounting Style Bolt On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.