Zoro Homepage

Steel Faced Bumper

  • Mfr # 22-1002

  • Zoro # G915946827


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Laminated Rubber
Overall Height
12 in
Overall Depth
4.25 in
Color
Black
Overall Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-1002
Zoro #
G915946827
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
12 in
Overall Depth
4.25 in
Overall Width
10.5 in

Details

Item
Steel-Faced Dock Bumper
Material
Steel, Laminated Rubber
Color
Black

Description

Steel Faced Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.