Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Faced Bumper

  • Mfr # 22-1105

  • Zoro # G115946665


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
4 in
Color
Black
Material
Steel, Laminated Rubber
Overall Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-1105
Zoro #
G115946665
UPC #
-
Country of Origin
Canada

Dimensions

Overall Depth
4 in
Overall Height
24 in
Overall Width
7.5 in

Details

Item
Steel-Faced Dock Bumper
Color
Black
Material
Steel, Laminated Rubber

Description

Steel Faced Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.