
Steel Faced Bumper
Mfr # 22-2106
Zoro # G815946736
product price: $383.99
/eaKey Features
Overall Depth
6.25 in
Overall Height
36 in
Overall Width
13 in
Color
Black
Material
Steel, Laminated Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-2106
Zoro #
G815946736
UPC #
-
Country of Origin
Canada
Dimensions
Overall Depth
6.25 in
Overall Height
36 in
Overall Width
13 in
Details
Item
Steel-Faced Dock Bumper
Color
Black
Material
Steel, Laminated Rubber
Description
Steel Faced Bumper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.