
Strip, 12"x.80", x300 ft, Standard Smooth
Mfr # 14-1006
Zoro # G115946931
product price: $657.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Length
300 ft
Color
Clear
Width
12 in
Height
0.080 in
Material
PVC Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-1006
Zoro #
G115946931
UPC #
-
Country of Origin
United States
Dimensions
Length
300 ft
Width
12 in
Height
0.080 in
Details
Item
PVC Roll
Color
Clear
Material
PVC Vinyl
Description
Strip,12 In.x.80 In.,x300 ft,Standard Smooth
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.