Zoro Homepage

Strip, 16"x.144", x 150 ft, Standard Ribbed

  • Mfr # 14-1018

  • Zoro # G315946977


product price: $990.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
PVC Vinyl
Width
16 in
Height
0.144 in
Color
Clear
Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-1018
Zoro #
G315946977
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Height
0.144 in
Length
150 ft

Details

Item
PVC Roll
Material
PVC Vinyl
Color
Clear

Description

Strip,16 In.x.144 In.,x 150 ft,Standard Ribbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.