
Strip, 16"x.160", x150 ft, Standard Smooth
Mfr # 14-1013
Zoro # G315946793
product price: $932.99
/eaKey Features
Height
0.160 in
Width
16 in
Color
Clear
Length
150 ft
Material
PVC Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-1013
Zoro #
G315946793
UPC #
-
Country of Origin
United States
Dimensions
Height
0.160 in
Width
16 in
Length
150 ft
Details
Item
PVC Roll
Color
Clear
Material
PVC Vinyl
Description
Strip,16 In.x.160 In.,x150 ft,Standard Smooth
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.