Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strip, 48"x.120", x90 ft, Standard

  • Mfr # 14-1022

  • Zoro # G515946883


product price: $1,301.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
PVC Vinyl
Color
Clear
Height
0.120 in
Length
90 ft
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-1022
Zoro #
G515946883
UPC #
-
Country of Origin
United States

Dimensions

Height
0.120 in
Length
90 ft
Width
48 in

Details

Item
PVC Roll
Material
PVC Vinyl
Color
Clear

Description

Strip,48 In.x.120 In.,x90 ft,Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.