Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strip, 48"x.160", x60 ft, Standard

  • Mfr # 14-1024

  • Zoro # G615946875


product price: $1,165.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Clear
Length
60 ft
Height
0.160 in
Material
PVC Vinyl
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-1024
Zoro #
G615946875
UPC #
-
Country of Origin
United States

Dimensions

Length
60 ft
Height
0.160 in
Width
48 in

Details

Item
PVC Roll
Color
Clear
Material
PVC Vinyl

Description

Strip,48 In.x.160 In.,x60 ft,Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.