Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strip, 48"x.60", x60 ft, Standard Smooth

  • Mfr # 14-1025

  • Zoro # G115946917


product price: $423.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Clear
Length
60 ft
Width
48 in
Height
0.060 in
Material
PVC Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-1025
Zoro #
G115946917
UPC #
-
Country of Origin
United States

Dimensions

Length
60 ft
Width
48 in
Height
0.060 in

Details

Item
PVC Roll
Color
Clear
Material
PVC Vinyl

Description

Strip,48 In.x.60 In.,x60 ft,Standard Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.