Zoro Homepage

Strip, 8"x.080"x 300 ft, Red Weld

  • Mfr # 14-1103

  • Zoro # G715946942


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Material
PVC Vinyl
Width
8 in
Height
0.080 in
Color
Red
Length
300 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-1103
Zoro #
G715946942
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
0.080 in
Length
300 ft

Details

Item
PVC Roll
Material
PVC Vinyl
Color
Red

Description

Strip,8 In.x.080 In.x 300 ft,Red Weld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.