
Strip, 8"x.120", x200 ft, Standard Smooth
Mfr # 14-1002
Zoro # G015946925
product price: $458.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Height
0.120 in
Width
8 in
Length
200 ft
Material
PVC Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-1002
Zoro #
G015946925
UPC #
-
Country of Origin
United States
Dimensions
Height
0.120 in
Width
8 in
Length
200 ft
Details
Item
PVC Roll
Color
Clear
Material
PVC Vinyl
Description
Strip,8 In.x.120 In.,x200 ft,Standard Smooth
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.