Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strip Material, 12 in x.120 in x 150 ft

  • Mfr # 14-1064-1

  • Zoro # G015946864


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Height
0.120 in
Length
150 ft
Material
PVC Vinyl
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-1064-1
Zoro #
G015946864
UPC #
-
Country of Origin
United States

Dimensions

Height
0.120 in
Length
150 ft
Width
12 in

Details

Item
PVC Roll
Color
Clear
Material
PVC Vinyl

Description

Strip Material,12 in x.120 in x 150 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.