Zoro Homepage

Strip Material, 12 in, x.120 in, x 200 ft

  • Mfr # 14-1076

  • Zoro # G815946958


product price: $914.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Width
12 in
Color
Orange
Height
0.120 in
Length
200 ft
Material
PVC Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-1076
Zoro #
G815946958
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
0.120 in
Length
200 ft

Details

Item
PVC Roll
Color
Orange
Material
PVC Vinyl

Description

Strip Material,12 in,x.120 in,x 200 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.