Zoro Homepage

Strip Material, 16 in x.144 in x 100 ft

  • Mfr # 14-1066

  • Zoro # G715946911


product price: $756.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
16 in
Material
PVC Vinyl
Height
0.144 in
Length
100 ft
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-1066
Zoro #
G715946911
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Height
0.144 in
Length
100 ft

Details

Item
PVC Roll
Material
PVC Vinyl
Color
Clear

Description

Strip Material,16 in x.144 in x 100 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.