Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strip Material, PVC, Low Temperature

  • Mfr # 14-1061

  • Zoro # G515946968


product price: $1,260.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Height
0.160 in
Width
48 in
Color
Clear
Material
PVC Vinyl
Length
60 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-1061
Zoro #
G515946968
UPC #
-
Country of Origin
United States

Dimensions

Height
0.160 in
Width
48 in
Length
60 ft

Details

Item
PVC Roll
Color
Clear
Material
PVC Vinyl

Description

Strip Material,PVC,Low Temperature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.