
Strip, PVC, 200 ft, Anti Static Smooth
Mfr # 14-1098
Zoro # G615946837
product price: $1,094.99
/eaKey Features
Width
12 in
Length
200 ft
Material
PVC Vinyl
Height
0.120 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-1098
Zoro #
G615946837
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Length
200 ft
Height
0.120 in
Details
Item
PVC Roll
Material
PVC Vinyl
Color
Clear
Description
Strip,PVC,200 ft,Anti Static Smooth
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.