
Strip, PVC, 300 ft, Anti Static Smooth
Mfr # 14-1096
Zoro # G315946830
product price: $762.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Color
Clear
Height
0.080 in
Length
300 ft
Width
8 in
Material
PVC Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-1096
Zoro #
G315946830
UPC #
-
Country of Origin
United States
Dimensions
Height
0.080 in
Length
300 ft
Width
8 in
Details
Item
PVC Roll
Color
Clear
Material
PVC Vinyl
Description
Strip,PVC,300 ft,Anti Static Smooth
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.