
Surface Bumper Guard, Black/Yellow, 2.5 M
Mfr # 60-6982
Zoro # G816099905
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Height
1 in
Color
Black and Yellow
Material
Polyurethane Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-6982
Zoro #
G816099905
UPC #
-
Country of Origin
Germany
Dimensions
Width
6 in
Height
1 in
Details
Item
Surface Bumper Guard,Black/Yellow,2.5 M
Color
Black and Yellow
Material
Polyurethane Foam
Description
Surface Bumper Guard,Black/Yellow,2.5 M
- Easy to install almost anywhere, Knuffi® Bumper Guards protect goods, gear and people from bumps, bruises, costly damage and serious injury.
- Surface Guards provide patented Knuffi® Bumper Guard protection along walls and surfaces.
- The brightly colored, impact absorbing, flexible foam provides strong visual warning while protecting walls and vehicles from bumps and abrasions.
- Knuffi® Surface Guards are easy to apply with peel-and-stick adhesive backing.
- The new Knuffi® Giant Surface Guards have a width of 150mm, which doubles the original surface of standard Knuffi® sizes.
- The 20mm thickness ensures the same quality of impact absorption as before.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.